Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Purple, 1" W
Mfr # VM100PU
Zoro # G5385079
product price: $1.65
/ea
Sold in multiples of 48 for $79.20
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 36 yd.
- Material Vinyl Plastic
- Color Purple
- Tape Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VM100PU
- Zoro # G5385079
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4-1/2" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Purple, 1 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings