Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Light Blue, 1" W
Mfr # VM102LB
Zoro # G5356920
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36 yd.
- Material Vinyl Plastic
- Color Light Blue
- Tape Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VM102LB
- Zoro # G5356920
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4-1/2" |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 in x 108 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Light Blue, 1 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24009091)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 2" W (RF6GN)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings