Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Dark Blue, 1" W
Mfr # VM100DB
Zoro # G5371928
Sold in multiples of 48 for $95.52
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 36 yd.
- Material Vinyl Plastic
- Color Dark Blue
- Tape Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VM100DB
- Zoro # G5371928
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4-1/2" |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 108 ft |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Dark Blue, 1 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL North Multi-Gas Respirator Cartridge, Olive, 1 Pair (75SCL)
- BULLARD Hard Hat Suspension, 6 pt. Suspension (FRS6RC)
- HARRIS INDUSTRIES YELLOW "CAUTION" 3X1000FT BARRIER TAPE (T20101-2 MIL)
- STRIDE Ice Traction Cleat Overshoe, 4-7, PR (STRIDE20)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (ZRF4X5WT)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings