Shop All Traffic Barricades
Zoro Select
Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange
Mfr # AB96-O-HIPLR
Zoro # G7885879
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Color Orange/White
- Material Plastic
- Height 10 in
- Weight 25 lb
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB96-O-HIPLR
- Zoro # G7885879
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 in |
Length | 96 in |
Width | 10 in |
Outside Diameter | 10 in |
Storage Size Length | 96 in |
Panel Height | 10 in |
Storage Size Width | 10 in |
Panel Width | 10 in |
Outside Dia. | 10 in |
Panel Length | 96 in |
Overall Height | 10 in |
Overall Depth | 10 in |
Reflective Stripe Height | 6 in |
Barricade Width | 96 in |
Barricade Height | 10 in |
Width x Height | 96 in x 10 in |
Top Panel Height | 10 in |
Description
Airport Barricade, Legend Striped/Blank, Accepts Light Yes, Empty Weight 25 lb, Fillable Ballast Material Water, Interlocking Yes, Body Material Plastic, Overall Depth 10 in, Fillable Yes, Overall Height 10 in, Barricade Width 96 in, Color Orange/White, Weight When Filled with Water 220 lb, Includes Flag Mount, Light Hole for 360 Degrees Lights, Space for Barricade Lights, Standards FAA, Number of Light Mounting Locations 4, Number of Lights Included 4, Reflective Stripe Color Orange/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SCHOLLS Pain Relief Extra Support Orthotic Insoles, Women Sizes 6-11, 1 Pair PR (DSC59013)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh X3 (VCL2MLZX3)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White (03-500-BTC)
- CORTINA SAFETY PRODUCTS Cortina Delineator Post - 42" - HD Plastic Base (03-746ABC-CH)
- Zoro Select Traffic Barricades