Shop All Dock Wheel Chocks
Zoro Select
Airplane Chock, 5 1/8 In Depth
Mfr # 3W666
Zoro # G0877807
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Material Rubber
- Wheel Chock Style Double with Rope or Chain
- Width 10 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3W666
- Zoro # G0877807
- UPC # 190735483169
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 10 in |
Height | 4 1/2 in |
Depth | 5 in |
Details
Primary Wheel Chock Application | Aircrafts |
Material | Rubber |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Application | Airplanes and Light Duty Trucks |
Includes | 36 in Rope |
Standards | OSHA 1910.178k |
Surface | Grooved |
Item | Wheel Chock |
Description
Primary Wheel Chock Application Aircrafts, Width 10 in, Height 4 1/2 in, Depth 5 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes 36 in Rope, Wheel Chock Base Tread Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- Zoro Select Dock Wheel Chocks