Shop All Flags
Zoro Select
Airfield Vehicle Safety Flag, 3ft.Hx3ft.W
Mfr # 3375
Zoro # G8921026
original price:
$34.73
9% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Color Orange/White
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3375
- Zoro # G8921026
- Country of Origin United States
- Category Flags
Dimensions
Height | 36 in |
Width | 36 in |
Flag Size (H x W) | 36 in x 36 in |
Details
Legend | Blank |
Item | Airfield Vehicle Safety Flag |
Color | Orange/White |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Heather, Orange/White Checkered Pattern |
Includes Post | No |
Shape | Square |
Pattern | Checkered |
Product Type | Airport Flag |
Description
Airport Flag, Product Type Airport Flag, Color Orange/White, Shape Square, Material Nylon, Legend Blank, Includes Post No, Width 36 in, Height 36 in, Pattern Checkered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 100FT PREMIUM VINYL INSERT, WHITE (10121)
- KOHLER Harness Wiring Assembly (32 176 41-S)
- ECHO Trimmer Line, 0.105" dia., 1132 ft. L (330105075)
- MTD Start Asm-Pull Rec (951-04301)
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- ZORO SELECT Pennants, Polyethylene, Orange, 60 ft. (PL-1 OR)
- ZORO SELECT Pennants, Vinyl, Red, 60 ft. (1EKR5)
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- ZORO SELECT Pennants, Polyethylene, Red, 100 ft. (PL-2 R)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- Zoro Select Flags, Banners & Accessories