Shop All Taper Length Drill Bits
Zoro Select
Aircraft Extension Drill, P
Mfr # 12903230
Zoro # G0501685
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Size P
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3230
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12903230
- Zoro # G0501685
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Size | P |
Shank Dia. | 8.20 mm |
Overall Length | 12 in |
Flute Length | 3 7/16 in |
Maximum Drilling Depth | 3-7/16 in |
Metric Size | 8.20 |
Depth:Dia. Ratio | 8xD |
Dimension Type | Letter |
Depth x Dia. Ratio | 8xD |
Drill Point Length | 1.70mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 8 9/16 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Maximum Drilling Depth 3-7/16 in, Letter, 8xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- URREA 45° offset nose Plier 5-11/32" (28520)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 3/16 (44812)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- BIG HORN #6 Screw Taper Drill Only Replaces W. L. Fuller # 20100140 (18945)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- Zoro Select Drill Bits