Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #8
Mfr # 12901990
Zoro # G0501980
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #8
- Drill Bit Material Carbide-Tipped
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901990
- Zoro # G0501980
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #8 |
Size | #8 |
Shank Dia. | 5.06 mm |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Metric Size | 5.06 |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 9 1/2 in |
Drill Point Length | 1.05mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Description
Extra Long Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 1/2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short (16815)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Extra Long Drill Straight Flute, 1/4in. (17202500)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #47 (C13169)
- Zoro Select Extra Long Drill Bits