Shop All Taper Length Drill Bits
Zoro Select
Aircraft Extension Drill, 7/32in.
Mfr # 12902188
Zoro # G0501910
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 7/32"
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12902188
- Zoro # G0501910
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 7/32" |
Shank Dia. | 5.56 mm |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2-1/2 in |
Depth:Dia. Ratio | 9xD |
Metric Size | 5.56 |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 9xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 1.15mm |
Drill Length Class | Extra Long |
Shank Length | 9 1/2 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Maximum Drilling Depth 2-1/2 in, Fractional Inch, 9xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- GREY PNEUMATIC 1/2" Drive Standard Length Universal Set, Metric, 13 pcs (1313UM)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- DRILL AMERICA 1/2" HSS Taper Length Drill Bit (DWDTL1/2)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- Zoro Select Taper Length Drill Bits