Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #7
Mfr # 12902010
Zoro # G0501971
original price:
$50.74
21% off
new price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #7
- Drill Bit Material Carbide-Tipped
- Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12902010
- Zoro # G0501971
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Size | #7 |
Shank Dia. | 5.11 mm |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Dimension Type | Wire Size |
Metric Size | 5.11 |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 9 1/2 in |
Drill Point Length | 1.06mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Description
Extra Long Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 1/2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 8/10 Teeth Per Inch, 3 Pack (48-39-0601)
- LOGRITE TOOLS LogRite Hookaroons (HR036)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Extra Long Drill Straight Flute, 1/4in. (17202500)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- Zoro Select Drill Bits