Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #5
Mfr # 12902055
Zoro # G0501947
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #5
- Drill Bit Material Carbide-Tipped
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12902055
- Zoro # G0501947
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #5 |
Size | #5 |
Shank Dia. | 5.22 mm |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 10xD |
Dimension Type | Wire Size |
Metric Size | 5.22 |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.08mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 9 1/2 in |
Description
Extra Long Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 1/2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Quick Clamp Mill Vise (3900-1726)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- TENG TOOLS 29 Piece 1/4" Hex Assorted Screwdriver Bits and Access (TJ1429)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1INCH)
- Zoro Select Extra Long Drill Bits