Shop All Extra Long Drill Bits
This Product is Discontinued
Zoro Select
Aircraft Extension Drill, 3/16in. (Discontinued)
Mfr # 12901875
Zoro # G0502035
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Size 3/16"
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12901875
- Zoro # G0502035
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 10xD |
Dimension Type | Fractional Inch |
Metric Size | 4.76 |
Depth x Dia. Ratio | 10xD |
Shank Length | 9 11/16 in |
Drill Point Length | 0.99mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 5/16 in, Fractional Inch, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.