Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #30
Mfr # 12901285
Zoro # G0502245
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Size #30
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901285
- Zoro # G0502245
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Size | #30 |
Shank Dia. | 3.26 mm |
Overall Length | 12 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 10xD |
Dimension Type | Wire Size |
Metric Size | 3.26 |
Depth x Dia. Ratio | 10xD |
Drill Point Length | 0.68mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 13/8 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 1 5/8 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- MILTON Volume Safety Blow Gun (132)
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- DRILL AMERICA 47/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X47/64)
- DRILL AMERICA 59/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X59/64X1/2)
- Zoro Select Extra Long Drill Bits