Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #22
Mfr # 12901570
Zoro # G0502148
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #22
- Drill Bit Material Carbide-Tipped
- Size #22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901570
- Zoro # G0502148
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Size | #22 |
Shank Dia. | 3.99 mm |
Overall Length | 12 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Dimension Type | Wire Size |
Metric Size | 3.99 |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 10 in |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.83mm |
Description
Extra Long Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Socket Extension, 1/2 in Sq Input Drive Size, 1/2 in Sq Output Drive Size, 10 in Length (J7183-00)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. (3377.140)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- Zoro Select Extra Long Drill Bits