Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, 1/8in., 135deg.
Mfr # 12901250
Zoro # G0502251
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Material Carbide-Tipped
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901250
- Zoro # G0502251
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 12 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Metric Size | 3.18 |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 13/8 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.66mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 1 5/8 in, Fractional Inch, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6" adjustable wrench chrome-plated (706)
- IRWIN QUICK-GRIP C-CLAMP 5"" (225105)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (379)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Extra Long Drill Straight Flute, 1/4in. (17202500)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- DRILL AMERICA 27/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1227/64)
- Zoro Select Drill Bits