Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #17
Mfr # 12901730
Zoro # G0502087
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Size #17
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901730
- Zoro # G0502087
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Size | #17 |
Shank Dia. | 4.39 mm |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Metric Size | 4.39 |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drill Point Length | 0.91mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 9 11/16 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 5/16 in, Wire, 11xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- DRILL AMERICA 35/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X35/64)
- Zoro Select Drill Bits