Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, 13/64in.
Mfr # 12902031
Zoro # G0501965
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Drill Bit Material Carbide-Tipped
- Size 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12902031
- Zoro # G0501965
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Size | 13/64" |
Shank Dia. | 13/64 in |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Metric Size | 5.16 |
Depth:Dia. Ratio | 10xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 9 1/2 in |
Drill Point Length | 1.07mm |
Description
Extra Long Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 1/2 in, Fractional Inch, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- PROTO Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr (J5649RK)
- KNIPEX 25 in L 4 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 030)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX67/32)
- DRILL AMERICA 9/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X9/16)
- Zoro Select Drill Bits