Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #13
Mfr # 12901850
Zoro # G0502041
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Material Carbide-Tipped
- Size #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12901850
- Zoro # G0502041
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Size | #13 |
Shank Dia. | 4.70 mm |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Dimension Type | Wire Size |
Metric Size | 4.70 |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Point Length | 0.97mm |
Shank Length | 9 11/16 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Description
Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 5/16 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- PALADIN TOOLS Universal Stripper Sc-Clamshell (PA70003)
- IRWIN Extractors (53201)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/32 (11098)
- Zoro Select Drill Bits