Shop All Taper Length Drill Bits
This Product is Discontinued
Zoro Select
Aircraft Extension Drill, 1/2in. (Discontinued)
Mfr # 12905000
Zoro # G0501466
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Size 1/2"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12905000
- Zoro # G0501466
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size | 1/2" |
Shank Dia. | 12.70 mm |
Overall Length | 12 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4-1/2 in |
Dimension Type | Fractional Inch |
Metric Size | 12.70 |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 2.63mm |
Shank Length | 7 1/2 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Maximum Drilling Depth 4-1/2 in, Fractional Inch, 8xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.