Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, 11/64in.
Mfr # 12901719
Zoro # G0502096
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Drill Bit Material Carbide-Tipped
- Size 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901719
- Zoro # G0502096
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Size | 11/64" |
Shank Dia. | 11/64 in |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 11xD |
Metric Size | 4.37 |
Depth x Dia. Ratio | 11xD |
Dimension Type | Fractional Inch |
Drill Length Class | Extra Long |
Shank Length | 9 11/16 in |
Drill Point Length | 0.90mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Description
Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 5/16 in, Fractional Inch, 11xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- XTREME BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. (D9593)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #16 (C08135)
- Zoro Select Extra Long Drill Bits