Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #11
Mfr # 12901910
Zoro # G0502017
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Size #11
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901910
- Zoro # G0502017
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Size | #11 |
Shank Dia. | 4.85 mm |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 10xD |
Metric Size | 4.85 |
Depth x Dia. Ratio | 10xD |
Shank Length | 9 11/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Drill Point Length | 1.00mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 5/16 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- HOUGEN-OGURA 1/2 in. SB Round Die, 5/64-3/8THK (76321)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- DRILL AMERICA #30 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX630)
- Zoro Select Extra Long Drill Bits