Shop All Extra Long Drill Bits
Zoro Select
Aircraft Extension Drill, #10
Mfr # 12901935
Zoro # G0502008
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #10
- Size #10
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12901935
- Zoro # G0502008
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Size | #10 |
Shank Dia. | 4.92 mm |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 10xD |
Metric Size | 4.92 |
Depth x Dia. Ratio | 10xD |
Drill Point Length | 1.02mm |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Shank Length | 9 1/2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining M50, Maximum Drilling Depth 2 1/2 in, Wire, 10xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A, (7100254310)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/32x8IN (50493)
- Zoro Select Extra Long Drill Bits