Shop All Taper Length Drill Bits
Zoro Select
Aircraft Extension Drill, #1
Mfr # 12902280
Zoro # G0501895
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Size #1
- Decimal Equivalent 0.2280
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12902280
- Zoro # G0501895
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 |
Size | #1 |
Shank Dia. | 5.79 mm |
Overall Length | 12 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2-3/4 in |
Metric Size | 5.79 |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Shank Length | 9 1/4 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 1.20mm |
Description
Extra Long Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Split Point, Carbide Tipped, Bright (Uncoated), Maximum Drilling Depth 2-3/4 in, Wire, 9xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- RIDGID Plunger Assembly (61567)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #29 (50239)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- Zoro Select Taper Length Drill Bits