Shop All Air Cleaners and Accessories
Zoro Select
Air Purifier Filter Replacement
Mfr # 786A22
Zoro # G103456794
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 3 11/16 in
- Actual Width 11 7/8 in
- Includes (2) Coated Deodorization(TM) (CD) Carbon Filters, (2) True HEPA Filters
- Actual Filter Size 16 3/8 in x 11 7/8 in x 3 11/16 in
- Actual Height 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786A22
- Zoro # G103456794
- UPC # 8809490581967
- Country of Origin Multiple
- Category Air Cleaners and Accessories
Dimensions
Actual Depth | 3 11/16 in |
Actual Width | 11 7/8 in |
Actual Filter Size | 16 3/8 in x 11 7/8 in x 3 11/16 in |
Actual Height | 16 3/8 in |
Details
Item | Air Purifier filter replacement |
Includes | (2) Coated Deodorization(TM) (CD) Carbon Filters, (2) True HEPA Filters |
Compatible Manufacturer Model Number | XQ |
Filters Down To | 0.003 micron |
Filter Type | HEPA; Carbon |
Number of Filters | 2 |
Pack Quantity | 2 |
Description
Air Purifier filter replacement, Filter Type HEPA; Carbon, Actual Depth 3 11/16 in, Actual Height 16 3/8 in, Actual Width 11 7/8 in, Compatible Manufacturer Model Number XQ, Number of Filters 2, Filters Down To 0.003 micron, Includes (2) Coated Deodorization(TM) (CD) Carbon Filters, (2) True HEPA Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- BROAN Grille Nut (97005316)
- DIAL MFG Cooler Pump11000/115V La (1195)
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- ZORO SELECT Air Purifier (786A18)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- ZORO SELECT Air Purifier (786A16)
- ZORO SELECT Air Purifier (786A15)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- Zoro Select Air Cleaners and Accessories