Shop All Air Cleaners and Accessories
Zoro Select
Air Purifier Filter Replacement
Mfr # 786A21
Zoro # G303456761
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number A230, A231
- Actual Width 8 3/16 in
- Actual Filter Size 6 3/16 in x 8 3/16 in x 8 3/16 in
- Actual Height 6 3/16 in
- Actual Depth 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786A21
- Zoro # G303456761
- UPC # 8809490583565
- Country of Origin Multiple
- Category Air Cleaners and Accessories
Dimensions
Actual Width | 8 3/16 in |
Actual Filter Size | 6 3/16 in x 8 3/16 in x 8 3/16 in |
Actual Height | 6 3/16 in |
Actual Depth | 8 3/16 in |
Details
Item | Air Purifier filter replacement |
Compatible Manufacturer Model Number | A230, A231 |
Filters Down To | 0.3 micron |
Filter Type | HEPA; Carbon |
Description
Air Purifier filter replacement, Filter Type HEPA; Carbon, Actual Depth 8 3/16 in, Actual Height 6 3/16 in, Actual Width 8 3/16 in, Compatible Manufacturer Model Number A230, A231, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2031-0300-2025)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- SIEMENS Airflow Switch, Auto Reset, SPDT (141-0574)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- ZORO SELECT Air Cleaner, 296 cfm, 38 W, Freestanding (793K20)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- Zoro Select Air Cleaners and Accessories