Shop All Air Cleaners and Accessories
Zoro Select
Air Purifier
Mfr # 786A18
Zoro # G303614857
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 to 20 in
- Height 21 to 30 in
- Number of Speeds 5
- Overall Depth 8 3/4 in
- Filter Efficiency 99.99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 786A18
- Zoro # G303614857
- UPC # 8809490583466
- Country of Origin Multiple
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Depth | 8 3/4 in |
Overall Height | 23 1/2 in |
Overall Width | 15 1/8 in |
Depth | 0 to 10 in |
Overall H x W x D | 23 1/2 in x 15 1/8 in x 8 3/4 in |
Details
Item | Air Purifier |
Number of Speeds | 5 |
Filter Efficiency | 99.99 % |
Includes | Carbon Filter, Prefilter |
Standards | AHAM, Energy Star, UL Listed |
Green Certification or Other Recognition | ENERGY STAR(R) Certified and UL Energy Efficiency Certified |
Noise Level | 27 dBA |
Control Type | Keypad |
Filters Included | HEPA |
CADR Rating (Smoke) | 230 |
Control Modes | Auto, Sleep |
Maximum Coverage Area | 1,740 sq ft |
Coverage Area | Greater than 900 sq ft |
Max Noise Level | 0 to 30 dB |
Maximum Noise Level | 27 dBA |
Description
Air Purifier, Number of Speeds 5, Includes Carbon Filter, Prefilter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Oil Burner Nozzle, GPH .60X (21566041GU)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- DAYTON Replacement Blower 'Wheel (2ZB44)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- ZORO SELECT Air Purifier (786A15)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- ZORO SELECT Air Purifier (786A16)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- Zoro Select Air Cleaners and Accessories