Shop All Air Cleaners and Accessories
Zoro Select
Air Purifier
Mfr # 786A15
Zoro # G503614879
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 to 20 in
- Height 31 to 40 in
- Green Certification or Other Recognition ENERGY STAR(R) Certified and UL Energy Efficiency Certified
- Depth 11 to 20 in
- Includes Air Purifier, Prefilter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786A15
- Zoro # G503614879
- UPC # 8809490581868
- Country of Origin Korea, Republic of
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 31 to 40 in |
Depth | 11 to 20 in |
Overall Width | 14 5/8 in |
Overall Height | 31 1/4 in |
Overall Depth | 14 5/8 in |
Overall H x W x D | 31 1/4 in x 14 5/8 in x 14 5/8 in |
Details
Item | Air Purifier |
Green Certification or Other Recognition | ENERGY STAR(R) Certified and UL Energy Efficiency Certified |
Includes | Air Purifier, Prefilter |
Noise Level | 27 dBA |
Filter Efficiency | 99.99 % |
Number of Speeds | 5 |
Standards | AHAM, Energy Star, UL Listed |
Maximum Coverage Area | 3,378 sq ft |
Filters Included | HEPA |
Control Type | Touch Screen |
CADR Rating (Smoke) | 419 |
Control Modes | Auto, Sleep |
Maximum Noise Level | 27 dBA |
Max Noise Level | 0 to 30 dB |
Coverage Area | Greater than 900 sq ft |
Description
Air Purifier, Number of Speeds 5, Includes Air Purifier, Prefilter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q345A1305 Intermittent Pilot (Q345A1305)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil (6ACJ3)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (14251.13 12PK)
- LORELL 3-speed Box Fan (00301)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- ZORO SELECT Air Purifier (786A18)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- RIT 8 oz Scarlet For Fabric Dye (88050)
- Zoro Select Air Cleaners and Accessories