Shop All Steel Stock
Zoro Select
Air Hard Flat Stock, A2, 3/4In Wx18In L
Mfr # A218348
Zoro # G6987653
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Hardness Scale 200 to 235 BHN
- Grade A2
- Finish RMS 45 Max
- Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # A218348
- Zoro # G6987653
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 18 in |
Width | 3/4 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.005 in/-0.000 in |
Nominal Size (WxL) | 3/4 in x 18 in |
Overall Width | 3/4 in |
Overall Length | 18 in |
Description
A2 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade A2, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness C24, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.50XOH)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8 In Wx36 In L (A218586)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx36In L (A2532346)
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21826)
- ZORO SELECT Oil Hard Flat Stock, O1, 3In Wx36In L (O151636)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC141144)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A231616)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O15816)
- Zoro Select Steel Stock