Shop All Steel Stock
Zoro Select
Air Hard Flat Stock, A2, 1/2 In Wx36 In L
Mfr # A218126
Zoro # G4526383
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 36 in
- Thickness 0.13 in
- Hardness Scale 200 a 235 BHN
- Finish RMS 45 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A218126
- Zoro # G4526383
- Country of Origin Germany
- Category Steel Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.005 in/-0.000 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 36 in |
Overall Length | 36 in |
Description
A2 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade A2, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness C24, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878894)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/4 In Wx36 InL (A2181146)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O15818)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O131646)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11416)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O114146)
- Zoro Select Steel Stock