Shop All Lab Dishes
Zoro Select
Air Gap Cap, Chrome, Connection 1/2"
Mfr # 60419
Zoro # G3955041
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction ABS
- For Use With Dishwasher, Disposer
- Length 2 1/4 in
- Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60419
- Zoro # G3955041
- UPC # 091712604198
- Country of Origin Taiwan, Province of China
- Category Lab Dishes
Dimensions
Length | 2 1/4 in |
Details
Finish | Chrome |
Material of Construction | ABS |
For Use With | Dishwasher, Disposer |
Item | Air Gap Cap |
Connection | 1/2 in |
Description
Air Gap Cap, For Use With Dishwasher, Disposer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 6, PK 12 (33306)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- CELLTREAT Petri Dish, Non-Treated, 21cm2, PK500 (229663)
- Zoro Select Labware