Shop All Hand Drum Pumps
Zoro Select
Air Drum Pump, with Digital Oil Meter
Mfr # ACTKIT31
Zoro # G7343765
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 36 in
- For Media Type Automatic Transmission Fluid, Hydraulic Oil, Motor Oil
- For Container Size 30 gal, 55 gal
- Max. Flow Rate 6 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ACTKIT31
- Zoro # G7343765
- UPC # 791885905756
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 36 in |
For Container Size | 30 gal, 55 gal |
Air Inlet Size | 1/4 in FNPT |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Outlet I.D. Size | 1-7/8" |
Suction Tube Outlet O.D. Size | 1-63/64" |
Height | 38" |
Discharge Size FPT (In.) | 3/4 |
Outlet Size | 3/4" FNPT |
Hose Inside Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Adapter Dia. | 2" |
Inlet Size | 3/4" FNPT |
Discharge Tube Length | 6 ft. 6" |
Discharge Tube Outlet ID Size | 3/4" |
Hose Length | 30 ft |
Width | 30" |
Height Above Container | 8 in |
Spout Connection Size | 1/2 in |
Hose Outside Dia. | 3/4 in |
Overall Length | 38 in |
Spout Length | 7 in |
Air Outlet Size | 1/4 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size 1/2 in, Suction Tube Material Steel, Self-Priming Yes, Overall Length 38 in, Explosion Proof Yes, Discharge Connection Type FNPT, Features Low Noise Air Pump, Spout Length 7 in, Food Grade No, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Hose Length 30 ft, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 75 db, Max. Viscosity 600 cps, Adapter Connection Type MNPT, Duty Cycle Continuous
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ARO Pump, Sump (P237A1-EU)
- GOULDS WATER TECHNOLOGY O-Ring, 5K74 (5K74)
- DAYTON Water Slinger (PP211030101001G)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- ZORO SELECT Hand Operated Pail Pump, 4 gpm, 25-1/2" H (4003FDA)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- ZORO SELECT Hand Drum Pump, Flap, Polypropylene (P3015)
- ZORO SELECT Hand Drum Pump, Lever, Polypropylene (P60P)
- ZORO SELECT Battery Operated Drum Pump, 12 gpm (12V-Trans)
- UNDERHILL UNDERHILL Gulp Ultramax Removal Suction Pump (A-G3672-CK5)
- Zoro Select Hand Drum Pumps