Shop All Air Cleaners and Accessories
Zoro Select
Air Cleaner, Freestanding, 307 sq ft, HEPA
Mfr # 793K19
Zoro # G007150200
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 208 cfm
- Width 11 to 20 in
- Voltage 120 V AC
- Height 21 to 30 in
- CADR Rating (Smoke) 198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793K19
- Zoro # G007150200
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Height | 22 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 8 in |
Power Cord Length | 6 ft |
Overall Width | 14 1/2 in |
Overall H x W x D | 22 in x 14 1/2 in x 8 in |
Description
Air Cleaner,Freestanding,307 sq ft,HEPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL He250A1005 True Ease Advanced (HE250A1005)
- DAYTON Knob (3301-2030-001)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- ZORO SELECT Air Cleaner, 296 cfm, 38 W, Freestanding (793K20)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- ZORO SELECT Air Purifier Filter Replacement (786A21)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- ZORO SELECT Air Purifier, 23 1/2 x 15 1/8 x 8 3/4 in (786A19)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- Zoro Select Air Cleaners and Accessories