Shop All Air Cleaners and Accessories
Zoro Select
Air Cleaner, 148 cfm, 22 W, Freestanding
Mfr # 793K18
Zoro # G806624988
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 148 cfm
- Width 0 to 10 in
- Voltage 120 V AC
- Height 11 to 20 in
- NEMA Plug Rating 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793K18
- Zoro # G806624988
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 15 1/8 in |
Overall Depth | 9 3/8 in |
Overall Width | 9 3/8 in |
Power Cord Length | 6 ft |
Overall H x W x D | 15 1/8 in x 9 3/8 in x 9 3/8 in |
Description
Air Cleaner,148 cfm,22 W,Freestanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- DIAL MFG MOTOR CORD BLACK 96""L (7512)
- SUPCO Oval Run Capacitor, CR5X370 (CR5X370)
- ZORO SELECT Air Purifier (786A15)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- ZORO SELECT Air Purifier (786A16)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- ZORO SELECT Air Purifier (786A18)
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK (MFP1313)
- Zoro Select Air Cleaners and Accessories