Shop All Drum Tools
Zoro Select
Aerovent Drum Vent
Mfr # 28206
Zoro # G6101356
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (M)NPT Inlet 2 in
- Overall Width 7 in
- Body Material Brass
- Overall Height 16 in
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28206
- Zoro # G6101356
- UPC # 697841011588
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Width | 7 in |
Overall Height | 16 in |
Pipe Size | 2 in |
For Plug Size | 2 in |
Details
Item | Aerovent Drum Vent for 2" Bung |
(M)NPT Inlet | 2 in |
Body Material | Brass |
Standards | FM Approved |
Includes | Extra Replacement Filter, Filter |
Color | White |
Relief Activation Type | Automatic Pressure Relief, Automatic Vacuum Relief |
Maximum Opening Pressure | 8 psi |
Minimum Opening Pressure | 3 psi |
Thread Gender | Male |
For Drum Orientation | Vertical |
Threaded Connection | 2 in Male NPT |
Includes Flame Arrestor | Yes |
Thread Type | NPS, NPT |
For Liquid Type | Non-Corrosive Flammables |
Vent Type | Pressure & Vacuum Relief Vent |
Description
Aerovent Drum Vent for 2 In. Bung, Body Material Brass, Color White, For Drum Orientation Vertical, For Liquid Type Non-Corrosive Flammables, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 16 in, Overall Width 7 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Includes Extra Replacement Filter, Filter, Maximum Opening Pressure 8 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Square, Series 13, L 96 (13FT9000-96)
- STERILITE Sterilite 01553V01 Shelving Unit, 5-Shelf, Plastic, Gray (01553V01)
- MANHATTAN COMFORT Mulberry Open 1 Sectional Closet, Brown (109GMC5)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3256-1A-PT)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS (08300)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- Zoro Select Drum Tools