Shop All Tags
Zoro Select
AED Inspection Tag, 5x4
Mfr # 38N693
Zoro # G5126091
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 in
- Width 4 in
- Tag Shape Rectangle
- No. of Ties Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38N693
- Zoro # G5126091
- Country of Origin China
- Category Tags
Dimensions
Height | 5 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Size | 1/8 in |
Fastener Attachment Length | 6.6 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 1/8 in, Number of Tags 1, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- MOLDEX Softies Disposable Foam Corded Earplugs, Bullet Shape, 33 dB, Orange, 100 PK (6650)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Round, PK100 (41821)
- ZORO SELECT Tag, Al, Silver, 5/8" H x 2-1/2" W, PK100 (41241)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41858)
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- ZORO SELECT Inspection Tag By The Roll, 6.25x3, PK100 (43Z218)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2In, 51-75, PK25 (22FC71)
- Zoro Select Tags