Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-MJIC, 3/4-16, Straight, PK2
Mfr # 5RKZ3
Zoro # G2340147
product price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKZ3
- Zoro # G2340147
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Working Pressure (PSI) | 5000 |
Hose Adapter Material | Steel |
Fitting Thread Type 2 | Male JIC |
Fitting Thread Type 1 | Male NPT |
Includes O-Ring | No |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | NPTF |
For Hose Type | Hydraulic |
Crimpable | No |
Material | Steel |
Type | Straight |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Fitting Material Steel x Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 4-3/4 In. L (M10-125-6-SS)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-16-O)
- CAMOZZI Male Elbow Swivel, 5/16" OD X 1/8" NPT (P6520 05-02)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (J12CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, Strt, PK5 (5RKX5)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKX6)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X20X20)
- Zoro Select Hydraulic Hose Adapters & Plugs