Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In
Mfr # J5-4MEBO
Zoro # G0862407
original price:
$25.05
7% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/4 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # J5-4MEBO
- Zoro # G0862407
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 5/16 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.09 |
Fitting Thread Size 2 | 1/2"-20 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE J514/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- SMC Union Tee, 10mm, TubexTube (KQ2T10-00A)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (J6-6MEBO)
- ZORO SELECT Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (J6MEBO)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKY3)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (J6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKX6)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-24MOR 90 (4601-20-24)
- Zoro Select Hydraulic Hose Adapters & Plugs