Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPT, 1/2-14, 1/4-18, PK5
Mfr # W05499
Zoro # G7172961
product price: $81.69
/pk 5, $16.34/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Steel x Steel
- Fitting Size 1/2 in x 1/4 in
- Fitting Connection Type NPT x NPT
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W05499
- Zoro # G7172961
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/4 in |
Thread Size | 1/2 in, 1/4 in |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/2 in |
Length | 2.53" |
Description
Hydraulic Hose Adapter, Thread Size 1/2 in, 1/4 in, Fitting Shape Straight, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Temp. Range -65 to 400 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A44)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (J6MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (J8-8MEBO)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- Zoro Select Hydraulic Hoses & Fittings