Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/8-27, Strt, PK5
Mfr # 5RJP0
Zoro # G2340795
product price: $8.89
/pk 5, $1.78/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RJP0
- Zoro # G2340795
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- A.O. SMITH Century FE1036SC, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V (FE1036SC)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (J10CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, 3/8-18, PK5 (5RKX4)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKX6)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- Zoro Select Hydraulic Hoses & Fittings