Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5
Mfr # 5RKY5
Zoro # G1865641
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKY5
- Zoro # G1865641
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- BESTORQ AX25.5 Cogged Belt, 27.5 in Outside Length, 1/2 in Top Width, 1 Ribs (AX25.5)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BC)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, 3/4-14, PK2 (5RKY0)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (J10CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (J4-4MEBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- Zoro Select Hydraulic Hoses & Fittings