Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/8-27, 1/4-18, PK5
Mfr # 5RKX9
Zoro # G2340217
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKX9
- Zoro # G2340217
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (J6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (J4MEBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- TOMPKINS Hydraulic Fitting-Steel08FJ-04MJ (2406-08-04)
- Zoro Select Hydraulic Hoses & Fittings