Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/4-18, El, PK5
Mfr # 5RKY6
Zoro # G2340171
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKY6
- Zoro # G2340171
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 41" (B41)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.25" OD (2AK22-5/8)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, Strt, PK5 (5RKX0)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- ANCHOR FLUID POWER 1-1/2" CODE 62 CARBON STEEL FLANGE PLUG (24FOPX)
- Zoro Select Hydraulic Hose Adapters & Plugs