Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5
Mfr # 5RKX1
Zoro # G2340269
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKX1
- Zoro # G2340269
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- CHAMPION PNEUMATIC Release Valve Kit (Z12414A)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-3/8" (L110138)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2 (5RKX7)
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (J10CBO)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.6 in L (6400-08-10-O-SS)
- Zoro Select Hydraulic Hose Adapters & Plugs