Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1/2-14, 3/4-14, PK2
Mfr # 5RKY0
Zoro # G2340208
product price: $7.65
/pk 2, $3.83/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKY0
- Zoro # G2340208
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14, 3/4"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- ENERPAC Air Motor Assy (DA5816900SR)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (J8-8CBO)
- ZORO SELECT Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (J6MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (J6-6MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (J6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2 (5RKX7)
- WORLD WIDE FITTINGS Male JIC Plug (5229X02)
- Zoro Select Hydraulic Hose Adapters & Plugs