Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1-1/4-11-1/2, Strt
Mfr # 5RKX8
Zoro # G2340226
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKX8
- Zoro # G2340226
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (J10CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (J6-6MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (J8-8MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (J8-8CBO)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- Zoro Select Hydraulic Hose Adapters & Plugs