Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt, PK2
Mfr # 5RKX7
Zoro # G9516297
product price: $14.49
/pk 2, $7.25/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKX7
- Zoro # G9516297
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.25 inch OD (AK184H)
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.55-in. OD (2BK34 X 7/8)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (J8CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (J6-6MEBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, Strt, PK5 (5RKX5)
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- Zoro Select Hydraulic Hose Adapters & Plugs