Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5
Mfr # 5RKY1
Zoro # G2340199
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKY1
- Zoro # G2340199
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- COXREELS Spring Canister Assembly, Steel (2037-2)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, 3/8-18, PK5 (5RKX4)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (J10CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/4-14, Strt, PK2 (5RKX6)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (J8-8MEBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (J8-8CBO)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X03X02)
- Zoro Select Hydraulic Hose Adapters & Plugs