Shop All Hydraulic Hose Adapters & Plugs
Zoro Select
Adpt, FNPT-FNPSM Swl, 3/4-14, Strt, PK2
Mfr # 5RKY3
Zoro # G2340180
product price: $8.55
/pk 2, $4.28/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKY3
- Zoro # G2340180
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- DODGE Qd Sheaves/Bushings, 2C7.0-SF SHEAVE (2C7.0-SF SHEAVE)
- IFM Cylinder Position Sensor, M12 (MK5107)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (J6CBO)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/2-14, 3/4-14, PK2 (5RKY0)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (J12CBO)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- Zoro Select Hydraulic Hoses & Fittings