Shop All Pneumatic Parts
Zoro Select
Adjustment Knob
Mfr # PN31XG57002G
Zoro # G2779659
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 43 mm
- For Use With Mfr. Model Number 31XG57
- Fits Brand Speedaire
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN31XG57002G
- Zoro # G2779659
- UPC # 190735465905
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 43 mm |
Overall Diameter | 18 mm |
Diameter | 18 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adjustment Knob |
For Use With Mfr. Model Number | 31XG57 |
Fits Brand | Speedaire |
Material | Plastic, Steel |
Product Type | Contact Arm Adjustment Knob |
Compatible Manufacturer Model Number | SM-6T-6201, SM-6X-6180, SM-6X-6201, SM-6Z-6105, SM-6Z-6201, SM-6Z-6202 |
Number of Pieces | 1 |
Description
Adjustment Knob, Compatible Grainger Part Number 31XG57, Compatible Manufacturer Model Number SM-6T-6201, SM-6X-6180, SM-6X-6201, SM-6Z-6105, SM-6Z-6201, SM-6Z-6202, Includes Not Applicable, Material Plastic, Steel, Number of Pieces 1, Overall Diameter 18 mm, Overall Length 43 mm, Overall Width Not Applicable, Product Type Contact Arm Adjustment Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI YL (PLY10025-25)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- ZORO SELECT Bowl Kit (BKD1204XL)
- ZORO SELECT Spanner (PN31XG58003G)
- ZORO SELECT Repair Kit (RKD1206)
- ZORO SELECT Rubber Pad Set (PN22N011G)
- ZORO SELECT Swivel, 5 In (MH2PLG502G)
- ZORO SELECT Bowl Kit (BKF45M)
- DYNABRADE Ball (02652)
- Zoro Select Compressor, Air Tank & Pneumatic Tool Parts