Shop All Water Supply Nozzles
Zoro Select
Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver
Mfr # CSNTW2806
Zoro # G6620980
original price:
$21.03
38% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 28"
- Material ABS/TPR
- Flow Rate 2.7 gpm
- Color Blue, Black, Silver
- For Use With Water Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CSNTW2806
- Zoro # G6620980
- UPC # 078627032865
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 28" |
Overall Length | 28 in |
Details
Item | Adjustable Turret Wand |
Material | ABS/TPR |
Flow Rate | 2.7 gpm |
Color | Blue, Black, Silver |
For Use With | Water Nozzle |
Type | Watering |
Accessory Type | Adjustable Turret Wand |
Compatible Product Type | Water Nozzle |
Product Type | Watering Wand |
Description
Adjustable Turret Wand, Color Black; Blue; Silver, Compatible Product Type Water Nozzle, Overall Length 28 in, Material Aluminum, Product Type Watering Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-XKABCP)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Safety Orange (N8120)
- SANI-LAV Water Nozzle, Safety Orange w/Swivel (N1S)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- Zoro Select Water Supply Nozzles